Motion
LRT606825
Inner Ring - 60 mm Bore, 68 mm OD
MI ITEM #07061020
MFR #LRT606825
Your Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 68 mm OD
MI ITEM #07061020
MFR #LRT606825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.75/each(List $46.86)

Overview

Mfr description
LRT606825 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    68 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    54800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT606825
  • Weight
    0.33 lb
  • Max Rpm
    6000 rpm
  • Overall Width
    25 mm
  • Static Load Capacity
    11700 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT606825 is a needle roller bearing inner ring with a 60 mm bore diameter, 68 mm outside diameter, 25 mm overall width, and 0.33 lb weight, designed for industrial machinery utilizing durable and precision-ground needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text