Motion
LRT61010
Inner Ring - 6 mm Bore, 10 mm OD
Mi Item #07061022
MFR #LRT61010
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 10 mm OD
Mi Item #07061022
MFR #LRT61010

Mfr description
LRT61010 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    10 mm
  • Overall Width
    10 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT61010 is a needle roller bearing inner ring with a 6 mm bore diameter, 10 mm outside diameter, 10 mm overall width, and 0.01 lb weight, ideal for miniature needle roller bearing systems in precision devices.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT61010
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)