Motion
LRT657530
Inner Ring - 65 mm Bore, 8 mm OD
Mi Item #07061023
MFR #LRT657530
Price$85.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 8 mm OD
Mi Item #07061023
MFR #LRT657530

Mfr description
LRT657530 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.17/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    8 mm
  • Overall Width
    30 mm
  • Weight
    0.57 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT657530 is a needle roller bearing inner ring with a 65 mm bore diameter, 8 mm outside diameter, 30 mm overall width, and 0.57 lb weight, designed for specialized needle roller bearing applications in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT657530
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)