Motion
LRT6916
Inner Ring - 6 mm Bore, 68 mm OD
Mi Item #07061025
MFR #LRT6916
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 68 mm OD
Mi Item #07061025
MFR #LRT6916

Mfr description
LRT6916 INCH/INNER RACE F/MACHINED TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    68 mm
  • Overall Width
    16 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    7680 N
  • Long Description
    The LRT6916 is a needle roller bearing inner ring with a 6 mm bore diameter, 68 mm outside diameter, 16 mm overall width, and 0.01 lb weight, built for light-duty needle roller bearing assemblies in industrial devices.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT6916
  • Max Rpm
    45000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    8210 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)