Motion
LRT708035
Inner Ring - 70 mm Bore, 70 mm OD
Mi Item #07061027
MFR #LRT708035
Price$79.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 70 mm OD
Mi Item #07061027
MFR #LRT708035

Mfr description
LRT708035 INCH/INNER RACE F/MACHINED
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.46/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    70 mm
  • Overall Width
    35 mm
  • Weight
    0.68 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    78100 N
  • Long Description
    The LRT708035 is a needle roller bearing inner ring with a 70 mm bore diameter, 70 mm outside diameter, 35 mm overall width, and 0.68 lb weight, ideal for extended-width needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT708035
  • Max Rpm
    5000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    195000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)