Motion
LRT71012
Inner Ring - 7 mm Bore, 72 mm OD
MI ITEM #07061029
MFR #LRT71012
Your Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 7 mm Bore, 72 mm OD
MI ITEM #07061029
MFR #LRT71012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.31/each(List $11.87)

Overview

Mfr description
LRT71012 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    7 mm
  • Outside Diameter
    72 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    5880 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT71012
  • Weight
    0.01 lb
  • Max Rpm
    40000 rpm
  • Overall Width
    12 mm
  • Static Load Capacity
    5970 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT71012 is a needle roller bearing inner ring with a 7 mm bore diameter, 72 mm outside diameter, 12 mm overall width, and 0.01 lb weight, suitable for compact precision needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text