Motion
LRT7910
Inner Ring - 7 mm Bore, 9 mm OD
MI ITEM #07061033
MFR #LRT7910
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 7 mm Bore, 9 mm OD
MI ITEM #07061033
MFR #LRT7910

Mfr description
LRT7910 INCH/INNER RACE F/MACHINED TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.08/each

Specifications

Dimensions

  • Bore Diameter
    7 mm
  • Outside Diameter
    9 mm
  • Overall Width
    10 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    4530 N
  • Long Description
    The LRT7910 is a needle roller bearing inner ring with a 7 mm bore diameter, 9 mm outside diameter, and 10 mm overall width, engineered for miniature precision needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT7910
  • Max Rpm
    45000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    3650 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)