Motion
LRT8510035
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #07061035
MFR #LRT8510035
Price$157.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #07061035
MFR #LRT8510035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.54/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Overall Width
    35 mm
  • Weight
    1.27 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    110000 N
  • Long Description
    The LRT8510035 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 35 mm overall width, and 1.27 lb weight, engineered to provide a hardened and precision-ground raceway surface for needle roller bearings in industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT8510035
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    244000 N

Overview

Mfr description
LRT8510035 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought