Motion
LRT9010030
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #07061038
MFR #LRT9010030
List Price$145.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #07061038
MFR #LRT9010030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.42/each for your price

Overview

Mfr description
LRT9010030 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9010030
  • Weight
    0.78 lb
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT9010030 is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, 30 mm overall width, and 0.78 lb weight, suitable for reliable needle roller bearing performance in machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought