Motion
LRT9010563
Inner Ring - 90 mm Bore, 105 mm OD
Mi Item #07061039
MFR #LRT9010563
Price$247.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 105 mm OD
Mi Item #07061039
MFR #LRT9010563

Mfr description
LRT9010563 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.20/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    105 mm
  • Overall Width
    63 mm
  • Weight
    2.43 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    178000 N
  • Long Description
    The LRT9010563 is a needle roller bearing inner ring with a 90 mm bore diameter, 105 mm outside diameter, 63 mm overall width, and 2.43 lb weight, built for demanding industrial machinery requiring durable inner race support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9010563
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    490000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)