Motion
LRT9510536
Inner Ring - 95 mm Bore, 105 mm OD
MI ITEM #07061042
MFR #LRT9510536
Your Price$163.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 95 mm Bore, 105 mm OD
MI ITEM #07061042
MFR #LRT9510536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.97/each(List $188.57)

Overview

Mfr description
LRT9510536 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    95 mm
  • Outside Diameter
    105 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    113000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9510536
  • Weight
    0.95 lb
  • Max Rpm
    4000 rpm
  • Overall Width
    36 mm
  • Static Load Capacity
    258000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT9510536 is a needle roller bearing inner ring with a 95 mm bore diameter, 105 mm outside diameter, 36 mm overall width, and 0.95 lb weight, suitable for precision machinery requiring dependable needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought