Motion
LRT9511063
Inner Ring - 95 mm Bore, 110 mm OD
MI ITEM #07061044
MFR #LRT9511063
Price$238.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 95 mm Bore, 110 mm OD
MI ITEM #07061044
MFR #LRT9511063

Mfr description
LRT9511063 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.78/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter
    110 mm
  • Overall Width
    63 mm
  • Weight
    2.56 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    182000 N
  • Long Description
    The LRT9511063 is a needle roller bearing inner ring with a 95 mm bore diameter, 110 mm outside diameter, 63 mm overall width, and 2.56 lb weight, built for extended-width needle roller bearing applications in heavy equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9511063
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    514000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)