Motion
LRTZ10011050
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #07061045
MFR #LRTZ10011050
Price$262.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #07061045
MFR #LRTZ10011050

Mfr description
LRTZ10011050 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.55/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Overall Width
    50.5 mm
  • Weight
    1.41 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    245000 N
  • Long Description
    The LRTZ10011050 is a needle roller bearing inner ring with a 100 mm bore diameter, 110 mm outside diameter, 50.5 mm overall width, and 1.41 lb weight, engineered for industrial machinery requiring precision inner race performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ10011050
  • Max Rpm
    1400 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    603000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)