Motion
LRTZ10011541
Inner Ring - 100 mm Bore, 115 mm OD
Mi Item #07061046
MFR #LRTZ10011541
Price$254.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 115 mm OD
Mi Item #07061046
MFR #LRTZ10011541

Mfr description
LRTZ10011541 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.52/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    115 mm
  • Overall Width
    41 mm
  • Weight
    1.72 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    134000 N
  • Long Description
    The LRTZ10011541 is a needle roller bearing inner ring with a 100 mm bore diameter, 115 mm outside diameter, 41 mm overall width, and 1.72 lb weight, suitable for durable needle roller bearing assemblies in demanding environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ10011541
  • Max Rpm
    1700 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    297000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)