Motion
LRTZ101414
Inner Ring - 10 mm Bore, 14 mm OD
Mi Item #07061047
MFR #LRTZ101414
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD
Mi Item #07061047
MFR #LRTZ101414

Mfr description
LRTZ101414 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Overall Width
    14 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    8080 N
  • Long Description
    The LRTZ101414 is a needle roller bearing inner ring with a 10 mm bore diameter, 14 mm outside diameter, 14 mm overall width, and 0.02 lb weight, ideal for compact needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ101414
  • Max Rpm
    1400 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    8490 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)