Motion
LRTZ11012541
Inner Ring - 110 mm Bore, 125 mm OD
Mi Item #07061049
MFR #LRTZ11012541
Price$305.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 110 mm Bore, 125 mm OD
Mi Item #07061049
MFR #LRTZ11012541

Mfr description
LRTZ11012541 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.50/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    125 mm
  • Overall Width
    41 mm
  • Weight
    1.92 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    140000 N
  • Long Description
    The LRTZ11012541 is a needle roller bearing inner ring with a 110 mm bore diameter, 125 mm outside diameter, 41 mm overall width, and 1.92 lb weight, built for heavy-duty machinery requiring robust inner race support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ11012541
  • Max Rpm
    1500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    322000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)