Motion
LRTZ12013546
Inner Ring - 120 mm Bore, 135 mm OD
Mi Item #07061050
MFR #LRTZ12013546
Price$352.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 120 mm Bore, 135 mm OD
Mi Item #07061050
MFR #LRTZ12013546

Mfr description
LRTZ12013546 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.14/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    135 mm
  • Overall Width
    46 mm
  • Weight
    2.31 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    178000 N
  • Long Description
    The LRTZ12013546 is a needle roller bearing inner ring with a 120 mm bore diameter, 135 mm outside diameter, 46 mm overall width, and 2.31 lb weight, engineered for demanding industrial needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ12013546
  • Max Rpm
    1400 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    410000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)