Motion
LRTZ121614
Inner Ring - 12 mm Bore, 16 mm OD
Mi Item #07061051
MFR #LRTZ121614
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
Mi Item #07061051
MFR #LRTZ121614

Mfr description
LRTZ121614 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    14 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    8470 N
  • Long Description
    The LRTZ121614 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 14 mm overall width, and 0.02 lb weight, suitable for compact machinery utilizing precision needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ121614
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    9320 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)