Motion
LRTZ121623
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #07061052
MFR #LRTZ121623
Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #07061052
MFR #LRTZ121623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.29/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    23 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The LRTZ121623 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 23 mm overall width, and 0.03 lb weight, designed for extended-width needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ121623
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    20400 N

Overview

Mfr description
LRTZ121623 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought