Motion
LRTZ12514060
Inner Ring - 125 mm Bore, 140 mm OD
Mi Item #07061053
MFR #LRTZ12514060
Price$571.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 125 mm Bore, 140 mm OD
Mi Item #07061053
MFR #LRTZ12514060

Mfr description
LRTZ12514060 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.21/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Outside Diameter
    140 mm
  • Overall Width
    140 mm
  • Weight
    3.22 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    409000 N
  • Long Description
    The LRTZ12514060 is a needle roller bearing inner ring with a 125 mm bore diameter, 140 mm outside diameter, 140 mm overall width, and 3.22 lb weight, built for heavy-duty industrial applications requiring reliable inner race performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ12514060
  • Max Rpm
    1100 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    923000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)