Motion
LRTZ13015051
Inner Ring - 130 mm Bore, 150 mm OD
Mi Item #07061054
MFR #LRTZ13015051
Price$435.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 130 mm Bore, 150 mm OD
Mi Item #07061054
MFR #LRTZ13015051

Mfr description
LRTZ13015051 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.46/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    150 mm
  • Overall Width
    150 mm
  • Weight
    3.79 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    206000 N
  • Long Description
    The LRTZ13015051 is a needle roller bearing inner ring with a 130 mm bore diameter, 150 mm outside diameter, 150 mm overall width, and 3.79 lb weight, engineered for large-scale machinery utilizing high-capacity needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ13015051
  • Max Rpm
    1300 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    511000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)