Motion
LRTZ13515060
Inner Ring - 135 mm Bore, 150 mm OD
MI ITEM #07061055
MFR #LRTZ13515060
Price$570.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 135 mm Bore, 150 mm OD
MI ITEM #07061055
MFR #LRTZ13515060

Mfr description
LRTZ13515060 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.68/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Outside Diameter
    150 mm
  • Overall Width
    150 mm
  • Weight
    3.44 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    423000 N
  • Long Description
    The LRTZ13515060 is a needle roller bearing inner ring with a 135 mm bore diameter, 150 mm outside diameter, 150 mm overall width, and 3.44 lb weight, suitable for demanding industrial needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ13515060
  • Max Rpm
    1000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    989000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)