Motion
LRTZ14016051
Inner Ring - 140 mm Bore, 160 mm OD
Mi Item #07061056
MFR #LRTZ14016051
Price$557.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 140 mm Bore, 160 mm OD
Mi Item #07061056
MFR #LRTZ14016051

Mfr description
LRTZ14016051 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.62/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    160 mm
  • Overall Width
    160 mm
  • Weight
    4.03 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    214000 N
  • Long Description
    The LRTZ14016051 is a needle roller bearing inner ring with a 140 mm bore diameter, 160 mm outside diameter, 160 mm overall width, and 4.03 lb weight, designed for heavy-duty machinery requiring durable inner race support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ14016051
  • Max Rpm
    1200 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    549000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)