Motion
LRTZ152024
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #07061059
MFR #LRTZ152024
List Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #07061059
MFR #LRTZ152024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.37/each for your price

Overview

Mfr description
LRTZ152024 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    18500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ152024
  • Weight
    0.06 lb
  • Max Rpm
    9500 rpm
  • Overall Width
    24 mm
  • Static Load Capacity
    27100 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ152024 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 24 mm overall width, and 0.06 lb weight, engineered for extended-width needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought