Motion
LRTZ172225
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07061061
MFR #LRTZ172225
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #07061061
MFR #LRTZ172225

Mfr description
LRTZ172225 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.18/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    25.5 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    37900 N
  • Long Description
    The LRTZ172225 is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 25.5 mm overall width, and 0.07 lb weight, built for precision machinery utilizing needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ172225
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    57800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)