Motion
LRTZ202520
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #07061062
MFR #LRTZ202520
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #07061062
MFR #LRTZ202520

Mfr description
LRTZ202520 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    20.5 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    33300 N
  • Long Description
    The LRTZ202520 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 20.5 mm overall width, and 0.06 lb weight, designed to provide dependable inner race performance in precision needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ202520
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    46500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)