Motion
LRTZ202525
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #07061063
MFR #LRTZ202525
List Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
MI ITEM #07061063
MFR #LRTZ202525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.33/each for your price

Overview

Mfr description
LRTZ202525 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    42400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ202525
  • Weight
    0.08 lb
  • Max Rpm
    6000 rpm
  • Overall Width
    25.5 mm
  • Static Load Capacity
    63700 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ202525 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, 25.5 mm overall width, and 0.08 lb weight, designed to provide a hardened and precision-ground raceway surface for compact needle roller bearing assemblies in industrial equipment.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text