Motion
LRTZ222831
Inner Ring - 22 mm Bore, 28 mm OD
Mi Item #07061064
MFR #LRTZ222831
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 28 mm OD
Mi Item #07061064
MFR #LRTZ222831

Mfr description
LRTZ222831 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Overall Width
    31 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    33800 N
  • Long Description
    The LRTZ222831 is a needle roller bearing inner ring with a 22 mm bore diameter, 28 mm outside diameter, 31 mm overall width, and 0.12 lb weight, built for increased load capacity in industrial needle roller bearing systems.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ222831
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    52000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)