Motion
LRTZ283230
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07061067
MFR #LRTZ283230
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07061067
MFR #LRTZ283230

Mfr description
LRTZ283230 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Overall Width
    30.5 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    58000 N
  • Long Description
    The LRTZ283230 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, 30.5 mm overall width, and 0.09 lb weight, built for machinery requiring reliable and extended-width needle roller bearing operation.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ283230
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    101000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)