Motion
LRTZ283231
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07061068
MFR #LRTZ283231
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD
Mi Item #07061068
MFR #LRTZ283231

Mfr description
LRTZ283231 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Overall Width
    31 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    38900 N
  • Long Description
    The LRTZ283231 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, 31 mm overall width, and 0.10 lb weight, designed to provide consistent inner race performance in precision assemblies.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ283231
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    59100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)