Motion
LRTZ303530
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #07061069
MFR #LRTZ303530
Price$46.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #07061069
MFR #LRTZ303530

Mfr description
LRTZ303530 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.61/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    30.5 mm
  • Weight
    0.13 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    61100 N
  • Long Description
    The LRTZ303530 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 30.5 mm overall width, and 0.13 lb weight, engineered for extended-width needle roller bearing applications.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ303530
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    110000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)