Motion
LRTZ303531
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #07061070
MFR #LRTZ303531
Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #07061070
MFR #LRTZ303531

Mfr description
LRTZ303531 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.47/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    31 mm
  • Weight
    0.13 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    40100 N
  • Long Description
    The LRTZ303531 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 31 mm overall width, and 0.13 lb weight, suitable for machinery requiring durable and precision-ground inner race support.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ303531
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    63000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)