Motion
LRTZ323830
Inner Ring - 32 mm Bore, 38 mm OD
Mi Item #07061071
MFR #LRTZ323830
Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 38 mm OD
Mi Item #07061071
MFR #LRTZ323830

Mfr description
LRTZ323830 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.17/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    38 mm
  • Overall Width
    30.5 mm
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    64200 N
  • Long Description
    The LRTZ323830 is a needle roller bearing inner ring with a 32 mm bore diameter, 38 mm outside diameter, 30.5 mm overall width, and 0.17 lb weight, designed for industrial needle roller bearing assemblies requiring consistent load handling.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ323830
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    121000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)