Motion
LRTZ324021
Inner Ring - 32 mm Bore, 40 mm OD
MI ITEM #07061072
MFR #LRTZ324021
Your Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 40 mm OD
MI ITEM #07061072
MFR #LRTZ324021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.40/each(List $26.92)

Overview

Mfr description
LRTZ324021 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    32 mm
  • Outside Diameter
    40 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    29400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ324021
  • Weight
    0.16 lb
  • Max Rpm
    5000 rpm
  • Overall Width
    21 mm
  • Static Load Capacity
    44200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ324021 is a needle roller bearing inner ring with a 32 mm bore diameter, 40 mm outside diameter, 21 mm overall width, and 0.16 lb weight, built for compact and precision needle roller bearing systems.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text