Motion
LRTZ354020
Inner Ring - 35 mm Bore, 40 mm OD
Mi Item #07061073
MFR #LRTZ354020
Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 40 mm OD
Mi Item #07061073
MFR #LRTZ354020

Mfr description
LRTZ354020 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.17/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    20.5 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    44300 N
  • Long Description
    The LRTZ354020 is a needle roller bearing inner ring with a 35 mm bore diameter, 40 mm outside diameter, 20.5 mm overall width, and 0.10 lb weight, suitable for reliable needle roller bearing performance in machinery.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ354020
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    73600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)