Motion
LRTZ354221
Inner Ring - 35 mm Bore, 42 mm OD
Mi Item #07061074
MFR #LRTZ354221
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
Mi Item #07061074
MFR #LRTZ354221

Mfr description
LRTZ354221 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    21 mm
  • Weight
    0.15 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    30100 N
  • Long Description
    The LRTZ354221 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 21 mm overall width, and 0.15 lb weight, designed for compact industrial needle roller bearing assemblies.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ354221
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    46300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)