Motion
LRTZ354230
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #07061075
MFR #LRTZ354230
List Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #07061075
MFR #LRTZ354230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.47/each for your price

Overview

Mfr description
LRTZ354230 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    67500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ354230
  • Weight
    0.22 lb
  • Max Rpm
    3500 rpm
  • Overall Width
    30.5 mm
  • Static Load Capacity
    133000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ354230 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 30.5 mm overall width, and 0.22 lb weight, ideal for extended-width needle roller bearing applications.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text