Motion
LRTZ404530
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #07061076
MFR #LRTZ404530
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #07061076
MFR #LRTZ404530

Mfr description
LRTZ404530 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.19/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    30.5 mm
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    70300 N
  • Long Description
    The LRTZ404530 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, 30.5 mm overall width, and 0.17 lb weight, engineered for dependable inner race support in industrial systems.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ404530
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    142000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)