Motion
LRTZ455030
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #07061079
MFR #LRTZ455030
List Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #07061079
MFR #LRTZ455030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.42/each for your price

Overview

Mfr description
LRTZ455030 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    74600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ455030
  • Weight
    0.20 lb
  • Max Rpm
    3000 rpm
  • Overall Width
    30.5 mm
  • Static Load Capacity
    158000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ455030 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 30.5 mm overall width, and 0.20 lb weight, engineered for precision machinery requiring extended-width support.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text