Motion
LRTZ455223
Inner Ring - 45 mm Bore, 52 mm OD
Mi Item #07061080
MFR #LRTZ455223
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 52 mm OD
Mi Item #07061080
MFR #LRTZ455223

Mfr description
LRTZ455223 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Overall Width
    23 mm
  • Weight
    0.21 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    38900 N
  • Long Description
    The LRTZ455223 is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, 23 mm overall width, and 0.21 lb weight, suitable for compact industrial needle roller bearing systems.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ455223
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    63400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)