Motion
LRTZ455241
Inner Ring - 45 mm Bore, 52 mm OD
MI ITEM #07061081
MFR #LRTZ455241
Price$75.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 52 mm OD
MI ITEM #07061081
MFR #LRTZ455241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.83/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Overall Width
    41 mm
  • Weight
    0.37 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    66600 N
  • Long Description
    The LRTZ455241 is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, 41 mm overall width, and 0.37 lb weight, designed for heavy-duty needle roller bearing assemblies.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ455241
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    127000 N

Overview

Mfr description
LRTZ455241 INCH/INNER RACE F/MACHINED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought