Motion
LRTZ556346
Inner Ring - 55 mm Bore, 63 mm OD
Mi Item #07061084
MFR #LRTZ556346
Price$88.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 63 mm OD
Mi Item #07061084
MFR #LRTZ556346

Mfr description
LRTZ556346 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.65/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Overall Width
    46 mm
  • Weight
    0.57 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    89400 N
  • Long Description
    The LRTZ556346 is a needle roller bearing inner ring with a 55 mm bore diameter, 63 mm outside diameter, 46 mm overall width, and 0.57 lb weight, engineered for extended-width needle roller bearing systems.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ556346
  • Max Rpm
    3000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    171000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)