Motion
LRTZ607045
Inner Ring - 60 mm Bore, 70 mm OD
MI ITEM #07061085
MFR #LRTZ607045
Price$109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 70 mm OD
MI ITEM #07061085
MFR #LRTZ607045

Mfr description
LRTZ607045 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.11/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Overall Width
    45.5 mm
  • Weight
    0.79 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    147000 N
  • Long Description
    The LRTZ607045 is a needle roller bearing inner ring with a 60 mm bore diameter, 70 mm outside diameter, 45.5 mm overall width, and 0.79 lb weight, designed for industrial equipment requiring dependable inner race performance.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ607045
  • Max Rpm
    2000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    336000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)