Motion
LRTZ657226
Inner Ring - 65 mm Bore, 72 mm OD
MI ITEM #07061086
MFR #LRTZ657226
Price$77.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 72 mm OD
MI ITEM #07061086
MFR #LRTZ657226

Mfr description
LRTZ657226 INCH/INNER RACE F/MACHINED
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.22/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    72 mm
  • Overall Width
    26 mm
  • Weight
    0.33 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    56800 N
  • Long Description
    The LRTZ657226 is a needle roller bearing inner ring with a 65 mm bore diameter, 72 mm outside diameter, 26 mm overall width, and 0.33 lb weight, engineered for compact and reliable needle roller bearing systems.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ657226
  • Max Rpm
    2500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    99800 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)