Motion
LRTZ657246
Inner Ring - 65 mm Bore, 72 mm OD
Mi Item #07061087
MFR #LRTZ657246
Price$122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 72 mm OD
Mi Item #07061087
MFR #LRTZ657246

Mfr description
LRTZ657246 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.82/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    72 mm
  • Overall Width
    46 mm
  • Weight
    0.58 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    97400 N
  • Long Description
    The LRTZ657246 is a needle roller bearing inner ring with a 65 mm bore diameter, 72 mm outside diameter, 46 mm overall width, and 0.58 lb weight, suitable for extended-width industrial applications.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ657246
  • Max Rpm
    2500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    200000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)