Motion
LRTZ708055
Inner Ring - 70 mm Bore, 80 mm OD
Mi Item #07061088
MFR #LRTZ708055
Price$151.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 80 mm OD
Mi Item #07061088
MFR #LRTZ708055

Mfr description
LRTZ708055 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.93/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Overall Width
    80 mm
  • Weight
    1.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    124000 N
  • Long Description
    The LRTZ708055 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, 80 mm overall width, and 1.10 lb weight, built for heavy-duty industrial systems utilizing high-capacity needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ708055
  • Max Rpm
    2500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    281000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)