Motion
LRTZ758531
Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #07061089
MFR #LRTZ758531
List Price$113.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #07061089
MFR #LRTZ758531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.35/each for your price

Overview

Mfr description
LRTZ758531 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    79600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ758531
  • Weight
    0.66 lb
  • Max Rpm
    2000 rpm
  • Overall Width
    31 mm
  • Static Load Capacity
    153000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ758531 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 31 mm overall width, and 0.66 lb weight, engineered for reliable inner race performance in precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text