Motion
LRTZ758555
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #07061090
MFR #LRTZ758555
Price$175.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #07061090
MFR #LRTZ758555

Mfr description
LRTZ758555 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.03/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Overall Width
    55 mm
  • Weight
    1.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    128000 N
  • Long Description
    The LRTZ758555 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 55 mm overall width, and 1.17 lb weight, built for extended-width needle roller bearing applications in heavy-duty equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ758555
  • Max Rpm
    2000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    299000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)