Motion
LRTZ809055
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #07061091
MFR #LRTZ809055
Price$206.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #07061091
MFR #LRTZ809055

Mfr description
LRTZ809055 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.72/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Overall Width
    55 mm
  • Weight
    1.23 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    132000 N
  • Long Description
    The LRTZ809055 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 55 mm overall width, and 1.23 lb weight, designed for high-capacity needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ809055
  • Max Rpm
    2000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    317000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)