Motion
LRTZ8510064
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #07061093
MFR #LRTZ8510064
List Price$227.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #07061093
MFR #LRTZ8510064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.96/each for your price

Overview

Mfr description
LRTZ8510064 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    168000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ8510064
  • Weight
    2.34 lb
  • Max Rpm
    1900 rpm
  • Overall Width
    64 mm
  • Static Load Capacity
    44800 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ8510064 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 64 mm overall width, and 2.34 lb weight, built for heavy-duty machinery utilizing wide needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text